This product has been discontinued.
4
more
![78-Pocket Extreme Organizer Electrician's Bag 78-Pocket Extreme Organizer Electrician's Bag](https://rexel-cdn.com/products/kle554171814.jpg?i=73081E56-563A-4E3F-8CC9-01E3ECC7C971&f=420)
78-Pocket Extreme Organizer Electrician's Bag
Item #: 752624
Cat #: 5541718-14
UPC: 092644554643
Sign In or Register to view pricing and more.
Documents & Guides
Extreme Electrician's Bag, Tradesman Pro Organizer, Pockets: 78 - (25) Exterior, (53) Interior, Dimensions: 19" x 6-1/2" x 16", Includes: Shoulder Strap
Overview
Extreme Electrician's Bag, Tradesman Pro Organizer, Pockets: 78 - (25) Exterior, (53) Interior, Dimensions: 19" x 6-1/2" x 16", Includes: Shoulder Strap
Also known as: 092644554643, 5541718-14
Specifications
Height: | 16 in |
Width: | 6 1/2 in |
Material: | Polyester |
Color: | Orange |
Length: | 19 in |
Standards: | California Proposition 65 |
Height: | 16 in |
Material: | Polyester |
Length: | 19 in |
Width: | 6 1/2 in |
Color: | Orange |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)