
Conduit Hub, Type: Grounding, Size: 3/4", PVC Coated Steel
Item #: 752061
Cat #: PV0700STG2
UPC: 847656072155
Documents & Guides
Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Hub with Ground Screw, Size: 3/4 inch, Material: PVC Coated
Calbond PVC coated ST conduit hubs are used to terminate conduit runs into electrical enclosures. Conduit hubs are available with or without grounding lug. PVC coating and internal urethane coating provide superior corrosion protection. Electrical continuity is maintained across assembled joints.
Also known as: 847656072155, PV0700STG2
Specifications
Diameter: | 3/4 in |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)