4" Surface LED Downlight Junction Box Kit

Item #: 750873

Cat #: SLD405830WHJB

UPC: 080083705979

Sign In or Register to view pricing and more.
4" Surface LED Downlight, Junction Box Kit, 120V 80CRI 3000K, Color: White.

Overview

4" Surface LED Downlight, Junction Box Kit, 120V 80CRI 3000K, Color: White.
Also known as: 080083705979, SLD405830WHJB

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Diameter: 4 in
Lumens: 750
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 750
Light Technology: LED
Volts AC: 120
Diameter: 4 in
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)