Junction Box Kit, 120V, 80CRI, 3000K, White

Item #: 750870

Cat #: SLD606830WHJB

UPC: 080083705993

Sign In or Register to view pricing and more.
HALO SLD606830 WH JB Junction Box Kit, 120V 80CRI 3000K, Color: White.

Overview

HALO SLD606830 WH JB Junction Box Kit, 120V 80CRI 3000K, Color: White.
Also known as: 080083705993, SLD606830WHJB

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 760
Volts AC: 120
Color: White
Diameter: 6 in
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Lumens: 760
Color: White
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)