12/3 3/8X6 FIXTURE WHIP

Item #: 750852

Cat #: 4579-21

UPC: 077680165961

Documents & Guides
AFC 4579-21 12/3 METAL WHIP 3/8 X 6' WHIP WITH DIE CAST SET SCREW CONNECTORS
Sign In or Register to view pricing and more.

No associated products found.

Overview

AFC 4579-21 12/3 METAL WHIP 3/8 X 6' WHIP WITH DIE CAST SET SCREW CONNECTORS
Also known as: 077680165961, 4579-21

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Gauge: 12
Material: Copper
Length: 6 ft
Stranding: Solid
Conductors: 3
Jacket: Steel
Material: Copper
Stranding: Solid
Volts AC: 120
Gauge: 12
Length: 6 ft

Customer Reviews

No reviews for this product
(0)