3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger
Item #: 750098
Cat #: 3090-95-40
UPC: 786358503003
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps and Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Overview
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps and Ground Strap, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Round Ceiling/Fixture Outlet Box with Bar Hanger, Volume 13.5 Inches, Diameter 3-1/2 Inches, Depth 2-1/8 Inch, Color Brown, Material Phenolic, Mounting Means 24 Inch Bar Hanger, 16-1/1 Inch Minimum - 27 Inch Maximum with High Clamps and #40 Ground Strap
Also known as: 786358503003, 3090-95-40, bar light, T bar hangars
Specifications
Material: | Phenolic |
Color: | Brown |
Mounting: | Clamp, Bracket |
Depth: | 2 1/8 in |
Cubic Inches: | 13.500 in³ |
Material: | Phenolic |
Mounting: | Clamp, Bracket |
Cubic Inches: | 13.500 in³ |
Color: | Brown |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)