This product may not be available in all locations.

Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Item #: 75001
Cat #: 800FM-SM22
UPC: 662073818014
Documents & Guides
Selector Switch, 2 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SM22 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is maintained. And it is a standard knob orientation black knob. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818014, 800FM-SM22
Specifications
Amps: | 10 |
Size: | 22.5 mm |
Type: | 2 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Amps: | 10 |
Type: | 2 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)