1" Rigid Steel 90° Elbow

Item #: 39676
Cat #: GRC10090
UPC: 786692001630
Sign In or Register to view pricing and more.
1 Inch Rigid Steel 90 Degree Elbow

Overview

1 Inch Rigid Steel 90 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692001630, GRC10090

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Diameter: 1 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)