![Corr. Loom Tubing Solid, .31" (7.9mm) x Corr. Loom Tubing Solid, .31" (7.9mm) x](https://rexel-cdn.com/products/ad902c27f12bbd28072852c9fd0487bad724e792-large.jpg?i=449BD031-0ECA-4A2B-95F6-06AD75C2A9A0&f=420)
Sign In or Register to view pricing and more.
Corrugated loom tubing solid wall, .31" (7.9mm) x 100', heat stabilized nylon 6, black.
Overview
Corrugated loom tubing solid wall, .31" (7.9mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622573, CLTS35N-C
Specifications
Length: | 100 ft |
Color: | Black |
Diameter: | 0.310 in |
Material: | Nylon |
Length: | 100 ft |
Diameter: | 0.310 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)