14W PAR38 LED Lamp, 41K

Item #: 749754

Cat #: LED14P38D41KFL

UPC: 762148245872

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 75W Equivalent

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 75W Equivalent
Also known as: 762148245872, LED14P38D41KFL

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)