RAB PANEL2X2-34N/E2 LPANEL 2X2 LED

Item #: 749632

Cat #: PANEL2X2-34N/E2

UPC: 019813101484

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB PANEL2X2-34N/E2 LPANEL 2X2 LED 24W 120V-277V EMERG BATTERY 4000K WH

Overview

RAB PANEL2X2-34N/E2 LPANEL 2X2 LED 24W 120V-277V EMERG BATTERY 4000K WH
Also known as: 019813101484, PANEL2X2-34N/E2

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: White
Wattage: 34
Color Rendering Index (CRI): 83
Color Temperature: 4000 (Cool White)
Color: White

Customer Reviews

No reviews for this product
(0)