This product has been discontinued.
Meter Main, 100A, 1PH, 5 Jaw, 2 x 1P/20A, 1 x 2P/50A GFCI
Item #: 749436
Cat #: U6134-RL-76GBGR-5T9
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 100 Amp, Breaker Provision, 1 Phase, 5 Jaw, lever Bypass, 2 x 1-Pole, 20 Amp Breakers, 6 Circuits, 1 x 2-Pole, 50 Amp, GFCI Breaker, 1 x NEMA 14-50, 2 x NEMA 5-20 GFCI, Receptacles, OH/UG Service, NEMA 3R
Overview
Meter Main, 100 Amp, Breaker Provision, 1 Phase, 5 Jaw, lever Bypass, 2 x 1-Pole, 20 Amp Breakers, 6 Circuits, 1 x 2-Pole, 50 Amp, GFCI Breaker, 1 x NEMA 14-50, 2 x NEMA 5-20 GFCI, Receptacles, OH/UG Service, NEMA 3R
Also known as: U6134-RL-76GBGR-5T9
Specifications
Amps: | 100, 20 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 6 |
Volts AC: | 120/240 |
Jaws: | 5 |
Spaces: | 6 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100, 20 |
Phase: | 1 |
Volts AC: | 120/240 |
Spaces: | 6 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Circuits: | 6 |
Jaws: | 5 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)