MOD Light, Stdy Flash, Red

Item #: 748690

Cat #: SLM100R

UPC: 782979232094

Sign In or Register to view pricing and more.
Streamline Modular Multifunctional LED Beacon, Steady Flash, Rotating, Red

Overview

Streamline Modular Multifunctional LED Beacon, Steady Flash, Rotating, Red
Streamline Modular Multifunctional LED Beacon, Red - Compatible with 12-24VAC/DC or 120-240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Seven mounting base options. Type 4X, IP66, IP69K (b), enclosure. Voltage and PLC connections are dependent on selected base.
Also known as: 782979232094, SLM100R

Specifications

Material: Polycarbonate
Color: Red
Volts AC: 120/240, 12/24
Volts DC: 12/24
Material: Polycarbonate
Volts AC: 120/240, 12/24
Color: Red
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)