Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, Black

Item #: 7482

Cat #: ABMM-AT-C0

UPC: 074983584925

Sign In or Register to view pricing and more.
Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, Black

Overview

Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, Black
Cable Tie Mount, High Temperature Adhesive, 0.75 Inch x 0.75 Inch (19.1 mm x 19.1 mm). Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is Weather Resistant ABS. Use with Miniature through Intermediate Panduit Cable Ties. Color is Black.
Also known as: 074983584925, ABMM-AT-C0

Specifications

Color: Black
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon

Customer Reviews

No reviews for this product
(0)