PVC Coated Rigid Conduit, 5", 10'

Item #: 747668

Cat #: PV5010CT00

UPC: 847656080808

Documents & Guides
PVC Coated Conduit, 5 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit, 5 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656080808, PV5010CT00

Specifications

Color: Black
Diameter: 5 in
Length: 10 ft
Material: PVC Coated Steel
Color: Black
Length: 10 ft
Diameter: 5 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)