PVC Coated 90° GRC Elbow, 5"

Item #: 747665

Cat #: PV5090EL00

UPC: 847656053970

Documents & Guides
5" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Hot-Dip Galvanized Steel, Black PVC Exterior Coating.
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Hot-Dip Galvanized Steel, Black PVC Exterior Coating.
Calbond PVC coated elbows are available in standard & special radius dimensions and in various degrees as required. All elbows are manufactured from Calbond PVC coated conduit and meet all applicable standards.
Also known as: 847656053970, PV5090EL00

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)