RAB BLED18 LED SQUARE BOLLARD 42"

Item #: 747529

Cat #: BLED18

UPC: 019813103228

Documents & Guides
RAB BLED18 LED SQUARE BOLLARD 42" 18W COOL 3X6W @ 90 DEG BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB BLED18 LED SQUARE BOLLARD 42" 18W COOL 3X6W @ 90 DEG BRONZE
Also known as: 019813103228, BLED18

Specifications

Lumens: 1032
Wattage: 18
Color Rendering Index (CRI): 70
Color: Bronze
Lumens: 1032
Color Rendering Index (CRI): 70
Wattage: 18
Color: Bronze

Customer Reviews

No reviews for this product
(0)