Corr. Loom Tubing Slit, .50" (12.7mm) X

Item #: 746223

Cat #: CLT50N-4M630

UPC: 074983406524

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .50" (12.7mm) x 4000' (1219.2m), heat stabilized black nylon 6.

Overview

Corrugated loom tubing slit wall, .50" (12.7mm) x 4000' (1219.2m), heat stabilized black nylon 6.
Also known as: 074983406524, CLT50N-4M630

Specifications

Length: 4000 ft
Color: Black
Diameter: 0.500 in
Material: Nylon
Length: 4000 ft
Diameter: 0.500 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)