NK,Molded,P,PP,24P,Cat6,Flat,EA

Item #: 745720

Cat #: NK6PPN24P

UPC: 074983353835

Sign In or Register to view pricing and more.
NK,Molded,P,PP,24P,Cat6,Flat,EANetKey 24-port category 6 punchdown flat molded patch panel in black, labels and covers not included, (1 RU).

Overview

NK,Molded,P,PP,24P,Cat6,Flat,EANetKey 24-port category 6 punchdown flat molded patch panel in black, labels and covers not included, (1 RU).
Also known as: 074983353835, NK6PPN24P

Specifications

Mounting: Rack
Material: Polymer
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.710 in
Depth: 1.040 in
Number of Ports: 24
Mounting: Rack
Color: Black
Size: 1RMU
Depth: 1.040 in
Material: Polymer
Width: 19 in
Height: 1.710 in
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)