This product has been discontinued.
LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V
Item #: 745656
Cat #: LED-8024M42
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277VLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5145, CRI: >84, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized.
Overview
LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277VLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5145, CRI: >84, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized.
Also known as: LED-8024M42
Specifications
Lumens: | 5145 |
Color Rendering Index (CRI): | 84 |
Color Temperature: | 4200 (Cool White) |
Base: | Mogul Screw (E39) |
Wattage: | 45 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 5145 |
Color Temperature: | 4200 (Cool White) |
Wattage: | 45 |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 84 |
Base: | Mogul Screw (E39) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)