
Laser/Ink Jet Printable Labels, 1 x 1.500"
Item #: 74542
Cat #: LJSL5-Y3-1
UPC: 07498383357
Documents & Guides
Laser/Ink Jet Printable Labels, Dimensions: 1.00 x 1.500 inch, Material: Polyester, Color: White, Compatible With: Laser/Ink Jet Printers, Includes: 1000/Package
Sign In or Register to view pricing and more.
Overview
Laser/Ink Jet Printable Labels, Dimensions: 1.00 x 1.500 inch, Material: Polyester, Color: White, Compatible With: Laser/Ink Jet Printers, Includes: 1000/Package
Also known as: 07498383357, LJSL5-Y3-1
Specifications
Width: | 1 in |
Material: | Polyester |
Length: | 1 1/2 in |
Color: | White |
Type: | Laser/Ink Jet Printable |
Width: | 1 in |
Length: | 1 1/2 in |
Type: | Laser/Ink Jet Printable |
Material: | Polyester |
Color: | White |
Customer Reviews
No reviews for this product
(0)