Overview
OUTDOOR EQ LC 4S 8C ML 125A
Also known as: 783643123892, W0408ML1125
Specifications
Amps: | 125 |
Circuits: | 8 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 8 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)