Motor, Open Air, 2HP, 1.5kW, 7.2-6.8/3.4A, 1140RPM, 230/460VAC, 56Y

Item #: 744845

Cat #: X509

UPC: 722856038456

Documents & Guides
Motor, Open Air, 2 Horse Power, 1.5 kW, 7.2 - 6.8;3.4 Amp, 1140 RPM, 230/460 Volt AC, 56Y Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Open Air, 2 Horse Power, 1.5 kW, 7.2 - 6.8;3.4 Amp, 1140 RPM, 230/460 Volt AC, 56Y Frame
Also known as: 722856038456, X509

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 2
Wattage: 1.500 kW
Type: Direct Drive
Size: 56Y Frame
Family / Style: 056
RPM: 1140
Amps Range: 3.400 - 6.800 - 7.200
Phase: 3
Horsepower: 2
Type: Direct Drive
Family / Style: 056
Amps Range: 3.400 - 6.800 - 7.200
Volts AC: 230, 460
Wattage: 1.500 kW
Size: 56Y Frame
RPM: 1140

Customer Reviews

No reviews for this product
(0)