4" LED Wide Flood Adjustable Gimbal, White

Item #: 744374

Cat #: RA406927WH

UPC: 080083693184

Sign In or Register to view pricing and more.
4" Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Very Wide Flood, White

Overview

4" Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
Cooper Lighting Halo RA4-Series LED adjustable gimbal in matte white color is used for accent, task, grazing and downlighting. It includes LED, heat sink, reflector, lens optic, baffle reveal and trim ring. Heat sink is provided to take away heat from LED and to keep junction temperature below specified maximums. It can be dimmable up to 5% with select dimmers. It features color-rendering index of 90. Gimbal with 35 deg of tilt offers rotation up to 360 deg.
Also known as: 080083693184, RA406927WH, cans

Specifications

Mounting: Recessed
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)