This product has been discontinued.
Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD
Item #: 74437
Cat #: PPS0204W2100
UPC: 074983859597
Sign In or Register to view pricing and more.
Made in USA
Arc Flash Hazard Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD, Black/Orange, 4-1/2 x 2-1/4 inch
Overview
Arc Flash Hazard Adhesive Sign, WARNING POTENTIAL ARC FLASH HAZARD, Black/Orange, 4-1/2 x 2-1/4 inch
Also known as: 074983859597, PPS0204W2100
Specifications
Width: | 2 1/4 in |
Type: | Arc Flash, Label, Basic |
Length: | 4 1/2 in |
Color: | Black/Orange |
Width: | 2 1/4 in |
Length: | 4 1/2 in |
Type: | Arc Flash, Label, Basic |
Color: | Black/Orange |
Customer Reviews
No reviews for this product
(0)