This product has been discontinued.
Ribbon, Hybrid, 4" wide, for use with TDP43MY and PTR2E, Black
Item #: 74384
Cat #: RMH4BL
UPC: 074983571024
Sign In or Register to view pricing and more.
Documents & Guides
Ribbon, Hybrid, 4" wide, for use with TDP43MY and PTR2E, Black
Overview
Ribbon, Hybrid, 4" wide, for use with TDP43MY and PTR2E, Black
Also known as: 074983571024, RMH4BL
Specifications
Type: | Ribbon |
Width: | 4.330 in |
Color: | Black |
Type: | Ribbon |
Color: | Black |
Width: | 4.330 in |
Customer Reviews
No reviews for this product
(0)