CLT Slit, 1.25"x50', Black, 1rl
Item #: 7432
Cat #: CLT125F-L20
UPC: 074983533053
The corrugated loom tubing slit wall measures 1.25" (31.8mm) x 50' (15.2m). It is black and made of polyethylene.
Sign In or Register to view pricing and more.
Overview
The corrugated loom tubing slit wall measures 1.25" (31.8mm) x 50' (15.2m). It is black and made of polyethylene.
The CLT125F-L20 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 1.28" (32.5 mm). Color Black. 1 per package.
Also known as: 074983533053, CLT125F-L20
Specifications
Diameter: | 1.250 in |
Color: | Black |
Material: | Polyethylene |
Length: | 50 ft |
Diameter: | 1.250 in |
Material: | Polyethylene |
Color: | Black |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)