SINGLE POLE SER. 15 FEM PLUG 150A GN

Item #: 742966

Cat #: HBL15FGN

UPC: 783585458410

Sign In or Register to view pricing and more.
Documents & Guides
SINGLE POLE SER. 15 FEM PLUG 150A GN

Overview

SINGLE POLE SER. 15 FEM PLUG 150A GN
Also known as: 783585458410, HBL15FGN

Specifications

Color: Green
Size: Standard
NEMA Configuration: Non-Nema
Amps: 150
Color: Green
NEMA Configuration: Non-Nema
Size: Standard
Amps: 150

Customer Reviews

No reviews for this product
(0)