SINGLE POLE SER. 15

Item #: 742964

Cat #: HBL15FBK

UPC: 783585458373

Sign In or Register to view pricing and more.
Documents & Guides
SINGLE POLE SER. 15 FEM PLUG 150A BK

Overview

SINGLE POLE SER. 15 FEM PLUG 150A BK
Also known as: 783585458373, HBL15FBK

Specifications

Size: Standard
NEMA Configuration: Non-Nema
Color: Black
Amps: 150
Size: Standard
Color: Black
NEMA Configuration: Non-Nema
Amps: 150

Customer Reviews

No reviews for this product
(0)