SINGLE POLE SER. 15

Item #: 742963

Cat #: HBL15MGN

UPC: 783585458366

Sign In or Register to view pricing and more.
Documents & Guides
SINGLE POLE SER. 15 MALE PLUG 150A GN

Overview

SINGLE POLE SER. 15 MALE PLUG 150A GN
Also known as: 783585458366, HBL15MGN

Specifications

Color: Green
NEMA Configuration: Non-Nema
Material: Brass
Wattage: 90000
Color: Green
Material: Brass
NEMA Configuration: Non-Nema
Wattage: 90000

Customer Reviews

No reviews for this product
(0)