Breaker Enclosure, 60A, 1PH, 240V, 2/4, NEMA 3R

Item #: 7429

Cat #: W0204ML1060

UPC: 783643123748

Documents & Guides
Breaker Enclosure, Breaker Types QP, QPH, HQP, NEMA Type 3R, Outdoor Use, 60 Amp, Main Lugs, 2 Space, 4 Circuit, 1 Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker Enclosure, Breaker Types QP, QPH, HQP, NEMA Type 3R, Outdoor Use, 60 Amp, Main Lugs, 2 Space, 4 Circuit, 1 Phase
Also known as: 783643123748, W0204ML1060

Specifications

Poles: 2
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 60
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)