TCP 80102341-3PACK 23W CFL

Item #: 742681

Cat #: 801023413

UPC: 762148079071

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours
Also known as: 762148079071, 801023413

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 1600
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)