14W PAR30 LED Lamp, 41K

Item #: 742510

Cat #: LED14P30D41KFL

UPC: 762148245957

Sign In or Register to view pricing and more.
TCP LED14P30D41KFL DIM 14W SM

Overview

TCP LED14P30D41KFL DIM 14W SM
Also known as: 762148245957, LED14P30D41KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)