Switch Deco SP 15A 120/277V AutoGrd BR

Item #: 742033

Cat #: 7601B-BOX

UPC: 032664647024

Sign In or Register to view pricing and more.
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647024

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647024
Also known as: 032664647024, 7601B-BOX

Specifications

Color: Brown
Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Flush
Amps: 15
Type: Decorator

Customer Reviews

No reviews for this product
(0)