Thermal Transfer Component Labels, 1 x 0.50"

Item #: 74166

Cat #: C100X050YJT

UPC: 074983529667

Thermal Transfer Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: TDP43MY and TDP42HY Printers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermal Transfer Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: TDP43MY and TDP42HY Printers
Thermal Transfer Component Label, Adhesive Polyester, 1 Inch Wide x 0.50 Inch High, White, 3-Inch Core, labels offer crisp, clear legends with superior legibility, available in polyester, vinyl cloth, and polyimide materials and supplied on rolls, designed for use with thermal transfer desktop printers, including the TDP43ME and TDP42HY printers, Panduit labeling software packages include all label formats for quick and easy label production.
Also known as: 074983529667, C100X050YJT

Specifications

Type: Permanent, Label
Material: Polyester
Width: 1/2 in
Length: 1 in
Color: White
Type: Permanent, Label
Width: 1/2 in
Color: White
Material: Polyester
Length: 1 in

Customer Reviews

No reviews for this product
(0)