Laser/Ink Jet, Comp Label, Adhesive Polyester

Item #: 74159

Cat #: C150X075YJJ

UPC: 074983518081

Sign In or Register to view pricing and more.
Documents & Guides
Laser/Ink Jet Component Label, 1.50" Width x 0.75" Height, Adhesive Polyester, White, 5 Labels/Row, 60 Labels/Sheet, 2500 Labels/Package

Overview

Laser/Ink Jet Component Label, 1.50" Width x 0.75" Height, Adhesive Polyester, White, 5 Labels/Row, 60 Labels/Sheet, 2500 Labels/Package
Also known as: 074983518081, C150X075YJJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)