L/I,1"x2.50",Self-Lam,Polyester,PK2500

Item #: 74143

Cat #: S100X150YAJ

UPC: 074983463923

Sign In or Register to view pricing and more.
Laser/ink jet self-laminating label, 1" W x 1.50" L, Cat. 5e/Cat. 6 UTP/Cat. 6e UTP/Cat. 5e FTP/10 û 6 AWG, white print-on area, polyester, 7 labels/row, 42 labels/sheet, 2500 pc. package quantity.

Overview

Laser/ink jet self-laminating label, 1" W x 1.50" L, Cat. 5e/Cat. 6 UTP/Cat. 6e UTP/Cat. 5e FTP/10 û 6 AWG, white print-on area, polyester, 7 labels/row, 42 labels/sheet, 2500 pc. package quantity.
Also known as: 074983463923, S100X150YAJ

Specifications

Type: Self Laminating, Label
Width: 1 in
Material: Polyester
Length: 1 1/2 in
Color: White
Type: Self Laminating, Label
Material: Polyester
Color: White
Width: 1 in
Length: 1 1/2 in

Customer Reviews

No reviews for this product
(0)