Laser, Self-Lam Label, Polyester, 1.00"

Item #: 74136

Cat #: S100X150YDJ

UPC: 074983496013

Sign In or Register to view pricing and more.
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a green colored print-on area 0.5" (12.7 mm) high for Category 5e UTP

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a green colored print-on area 0.5" (12.7 mm) high for Category 5e UTP
Also known as: 074983496013, S100X150YDJ

Specifications

Amps: 250
Type: Enclosure, Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 250
Volts AC: 600
Type: Enclosure, Breaker; Molded Case, Breaker

Customer Reviews

No reviews for this product
(0)