LED Enclosed & Gasketed, 4', 4000K, 120-277V

Item #: 741039

Cat #: LXEM4-40HL-RFA-EDU

UPC: 078531124700

Sign In or Register to view pricing and more.
Documents & Guides
LED Enclosed & Gasketed, 4 Foot, 4000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, 0-10V Dimming

Overview

LED Enclosed & Gasketed, 4 Foot, 4000K, 120-277 Volt, Fiberglass Housing, Ribbed Frosted Acrylic Shield, 0-10V Dimming
Also known as: 078531124700, LXEM4-40HL-RFA-EDU

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 47
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 47
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)