LED Open Striplight, 4', 4000K, 120V-277V

Item #: 741038

Cat #: LCS4-40ML-EDU

UPC: 078531123888

Sign In or Register to view pricing and more.
Documents & Guides
LED Open Striplight, 4 Foot, 4000K, 5661 Lumen, 120V-277 Volt, 0-10V Dimming

Overview

LED Open Striplight, 4 Foot, 4000K, 5661 Lumen, 120V-277 Volt, 0-10V Dimming
Also known as: 078531123888, LCS4-40ML-EDU

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Length: 4 ft
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 42
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)