Corr. Loom Tubing Slit, 1.50" (38.1mm) X

Item #: 7409

Cat #: CLT150F-D20

UPC: 074983533107

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, black.

Overview

Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, black.
Also known as: 074983533107, CLT150F-D20

Specifications

Color: Black
Diameter: 1.500 in
Material: Polyethylene
Length: 500 in
Color: Black
Material: Polyethylene
Diameter: 1.500 in
Length: 500 in

Customer Reviews

No reviews for this product
(0)