Laser, Self-Lam Label, Polyester, 2.00"

Item #: 74064

Cat #: S200X650YAJ

UPC: 074983505968

Sign In or Register to view pricing and more.
Laser/ink jet self-laminating label, 2" W x 6.50" L, 1/0 – 350 MCM, white print-on area, polyester, 4 labels/row,4 labels/sheet, 500 pc. package quantity.

Overview

Laser/ink jet self-laminating label, 2" W x 6.50" L, 1/0 – 350 MCM, white print-on area, polyester, 4 labels/row,4 labels/sheet, 500 pc. package quantity.
Also known as: 074983505968, S200X650YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)