Ring Terminal, KYNAR insulated, 22 - 16 AWG

Item #: 740618

Cat #: PK18-8R-C

UPC: 074983828494

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR insulated, 22 - 16 AWG, #8 Stud Size

Overview

Ring Terminal, KYNAR insulated, 22 - 16 AWG, #8 Stud Size
Also known as: 074983828494, PK18-8R-C

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 22 - 16
Stud Size: #8
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper
Stud Size: #8

Customer Reviews

No reviews for this product
(0)