Wedge Kit, 60mm, Stainless Steel 316

Item #: 740518

Cat #: 103397

UPC:

Sign In or Register to view pricing and more.
Wedge Kit, 60 x 60mm, Stainless Steel 316, Includes Lubricant

Overview

Wedge Kit, 60 x 60mm, Stainless Steel 316, Includes Lubricant
The Roxtec Wedge ES is used for compression in Roxtec frames with a rectangular packing space. The Roxtec Wedgekit ES contains all necessary components to compress the system.
Also known as: 103397

Specifications

Material: Stainless Steel, Non-Metallic
Width: 60 mm
Length: 60 mm
Material: Stainless Steel, Non-Metallic
Length: 60 mm
Width: 60 mm

Customer Reviews

No reviews for this product
(0)