7W MR16 LED Lamp, 24K

Item #: 740188

Cat #: LED712VMR16V24KFL

UPC: 762148270041

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 450, CRI: 82, Color Temperature: 2400K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 450, CRI: 82, Color Temperature: 2400K, Beam Angle: Flood 40 Degree
Also known as: 762148270041, LED712VMR16V24KFL

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 82
Lumens: 450
Color Temperature: 2400 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 450
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 82
Color Temperature: 2400 (Warm White)
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)