This product may not be available in all locations.

Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Item #: 739905
Cat #: 1756-EN2TK
UPC: 885630734439
Documents & Guides
Module, Communications, ControlLogix, EtherNet/IP Bridge, 10/100 Mbps, 256 Logix Communications, 128 TCP/IP Connections, Conformal Coated
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
FNQ-R-10 Fuse, 10 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 52536
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Appleton
CG90-1250 Liquidtight Strain Relief Cable Connector, 90 Deg, 1/2" Hub, Cable Range 0.187 - 0.250", Aluminum
Item #: 58963
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Module, Communications, ControlLogix, EtherNet/IP Bridge, 10/100 Mbps, 256 Logix Communications, 128 TCP/IP Connections, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 885630734439, 1756-EN2TK
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Communications Module |
Standards: | Build America Buy America Compliant |
Mounting: | Chassis |
Type: | Communications Module |
Family / Style: | ControlLogix |
Standards: | Build America Buy America Compliant |
Customer Reviews
No reviews for this product
(0)