Switch unit, QMB fusible panelboards, 400A, 15 inch, 3 pole, 350hp @ 600VAC max

Item #: 51960

Cat #: QMB365W

UPC: 785901766872

Switch unit, QMB fusible panelboards, 400A, 15 inch, 3 pole, 350hp @ 600VAC max
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch unit, QMB fusible panelboards, 400A, 15 inch, 3 pole, 350hp @ 600VAC max
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901766872, QMB365W

Specifications

Mounting: Panel, Surface
Poles: 3
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel, Surface
Amps: 400
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)