2
more
Adj. Rel. Clamp, Adh., .69" (17.5mm) Bun
Item #: 739711
Cat #: ARC.68-A-C14
UPC: 074983585021
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, bulk package.
Overview
Adjustable and releasable clamp, .69" (17.5mm) bundle, gray, bulk package.
Also known as: 074983585021, ARC.68-A-C14
Specifications
Color: | Gray |
Material: | Polypropylene |
Mounting: | Adhesive |
Diameter: | 0.690 in |
Color: | Gray |
Mounting: | Adhesive |
Material: | Polypropylene |
Diameter: | 0.690 in |
Customer Reviews
No reviews for this product
(0)