Voltage Marker, Vinyl, '208 VOLTS', 9"Wx

Item #: 73953

Cat #: PCV-208AY

UPC: 074983426133

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 9.0" W x 2.25" H, '208 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.

Overview

Voltage marker, 9.0" W x 2.25" H, '208 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Also known as: 074983426133, PCV-208AY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)