LED Open Striplight, 4', 3500K, 120V-277V

Item #: 739372

Cat #: LCS4-35ML-EU

UPC: 078531121549

Sign In or Register to view pricing and more.
Documents & Guides
LED Open Striplight, 4 Foot, 3500K, 5661 Lumen, 120V-277 Volt

Overview

LED Open Striplight, 4 Foot, 3500K, 5661 Lumen, 120V-277 Volt
Also known as: 078531121549, LCS4-35ML-EU

Specifications

Wattage: 42
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 42
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)